Beli air fan motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AQUA SYSTEM Oil-Free Air Motor Type Factory Fan
    Mulai

    Rp28.999.900

    AQUA SYSTEM Oil-Free Air Motor Type Factory Fan
    atribut:
    • Compressor: Horsepower: 3PS
    • Air Volume Adjustment: Stepless by squeezing
    • TRUSCO Number: 160-8149
  2. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  3. KARCHER Professional Single Disc Machine
    Mulai

    Rp10.999.900

    KARCHER Professional Single Disc Machine
    Deskripsi:
    Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.
    atribut:
    • Part Number: 1.291-247.0
    • Working Width (mm): 430
    • Working height (mm): 90
    • Working width of brushes (mm): 430
    • Rated Input Power (W): 1500
    • Brush contact pressure (g/cm²/kg): 30 / 43
    • Brush Rotation Speed (rpm): 150
    • Dimensions (LxWxH) (mm): 590x430x1180
    • Drive Type: Mains operation
    • Sound Pressure Level (dBA): 63
    • Supply Voltage (V/Hz): 220 - 240 / 50
  4. AQUA SYSTEM Wall Mounted Factory Fan Oil-Free Air Motor Type (Kipas Pabrik)
    Mulai

    Rp27.999.900

    AQUA SYSTEM Wall Mounted Factory Fan Oil-Free Air Motor Type (Kipas Pabrik)
    Deskripsi:
    Because it uses air pressure as its power source, it can be used safely even in environments where there is a risk of ignition or explosion.The air hose can be easily operated with one touch. It can be used immediately by opening the valve.The motor is a compact, lightweight, long-life air motor.Aluminum blades are standard and it is resistant to heat.It can be fixed to a wall or pillar, so you don't have to worry about where to place it.Since it is an air motor type that does not use electricity, it can be used as a product to reduce welding fume concentration.
    atribut:
    • Material: Body and wings: Steel, Aluminium
    • Type: Wall-mounted
    • Operating Temperature Range (°C): 0 to 60
    • Operating Pressure (MPa): 0.4–0.6
    • Blade Diameter (cm): 45
    • Air Consumption (m³/minute): 0.33
    • Air Volume (m³/minute): 250
    • Compressor (Hp): 3
    • Correspondence: Explosion-proof type
    • Drive System: Air Type
    • Fan outer diameter (mm): 450
    • Left and Right Head Swing (°): 70
    • Number of blades (sheets): 4
    • Part Number: 250-0475
    • Rotation Speed (rpm): 1800
    • Up and Down Angle Adjustment: Up and down 7 steps (68°)
    • Where to Use: Explosion-proof areas and places without power
  5. monotaro Curing Tape (Lakban Kain Curing)
    Mulai

    Rp46.900

    monotaro Curing Tape (Lakban Kain Curing)
    Deskripsi:
    Moving, the temporary stop of the construction work.
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 25
    • Tensile strength (N / 10mm): 22
  6. KDK Compact Axial Flow Fan (Kipas Aksial)
    Mulai

    Rp9.299.900

    KDK Compact Axial Flow Fan (Kipas Aksial)
    Deskripsi:
    - Suitable for large area, such as warehouse, factory, etc - Act as ventilation system by combination use with ducts - Two Speed selectable - Easy installation with new design T-shaped grooved clamps - Single and three phase available
  7. Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)
    atribut:
    • Angle (°): 40
    • Top Width (mm): 16.3
  8. ULLMAN Round Telescoping LED Lighted Inspection Mirror
    Mulai

    Rp479.900

    ULLMAN Round Telescoping LED Lighted Inspection Mirror
    Deskripsi:
    With a 1-3/8inch diameter round mirror Ullman's HTE-2LT can be adjusted for optimal viewing and inspection. A built-in LED light helps illuminate dark areas.The HTE-2LT telescopes from 8-3/4inch to 36inch and a cushioned grip helps prevent slipping in wet or oily hands. Two round lithium batteries are included.
    atribut:
    • Overall Height (inch): 1/2
    • COO: CN
  9. ROMER MIX 1 (Aflatoxins)
    Mulai

    Rp6.499.900

    ROMER MIX 1 (Aflatoxins)
    Deskripsi:
    BiopureTM calibrants are high quality mycotoxin reference materials characterized by independent methods and accompanied by a certificate of analysis created in accordance with ISO Guide 31 and Eurachem guidelines. BiopureTM MIX 1 contains 2 µg/mL Aflatoxin B1, 2 µg/mL Aflatoxin G1, 0.5 µg/mL Aflatoxin B2, 0.5 µg/mL Aflatoxin G2 in acetonitrile.
    atribut:
    • Storage Temperature (°C): -18 to -22
    • Details: 2 µg/mL Aflatoxin B1, 2 µg/mL Aflatoxin G1, 0.5 µg/mL Aflatoxin B2, 0.5 µg/mL Aflatoxin G2 in acetonitrile
  10. Joyko Eraser (Penghapus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp4.900

  11. Gunindo Penghapus Papan Tulis
    Rating:
    100% of 100
    (5)
    Mulai

    Rp9.900

  12. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  13. TOP One Motorcycle Oil Action Matic (Oli Motor)
    Mulai

    Rp80.900

    TOP One Motorcycle Oil Action Matic (Oli Motor)
    Deskripsi:
    TOP 1 ACTION MATIC SAE 20W-40TOP 1 Action Matic yang direkomendasikan untuk mesin kopling kering seperti motor scooter atau motor matic, TOP 1 Action Matic memiliki kandungan sintetik yang lebih tinggi membuat usia pakainya lebih lama, dengan standar JASO dan API yang telah disesuaikan untuk motor-motor terbaru, memberi sensasi pengendaraan yang halus serta melindungi mesin dari gesekan dan karat dengan lebih baik
    atribut:
    • Color: Natural
  14. Joyko Penghapus Papan Tulis
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

  15. AQUA SYSTEM Air Vacuum Cleaner Set
    Mulai

    Rp17.999.900

    AQUA SYSTEM Air Vacuum Cleaner Set
    Deskripsi:
    -Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can al-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubbe
    atribut:
    • Maximum Vacuum Pressure (kPa): 30
  16. Kenko Whiteboard Eraser (Penghapus Papan Tulis)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp6.900

Daftar Harga air fan motor Terbaru October 2026
AQUA SYSTEM Oil-Free Air Motor Type Factory FanRp28.999.900
Dell Notebook Latitude 13th Gen Office Home and Student 2021 (Laptop)Rp19.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER Professional Single Disc MachineRp10.999.900
AQUA SYSTEM Wall Mounted Factory Fan Oil-Free Air Motor Type (Kipas Pabrik)Rp27.999.900
monotaro Curing Tape (Lakban Kain Curing)Rp46.900
KDK Compact Axial Flow Fan (Kipas Aksial)Rp9.299.900
Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)Rp98.900
ULLMAN Round Telescoping LED Lighted Inspection MirrorRp479.900
ROMER MIX 1 (Aflatoxins)Rp6.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)